Shop All Compression Lugs
Nsi Industries
Lug Long 350 Mcm 3/8 Bolt 1 Spac
Mfr # L350N-38
Zoro # G1638688
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 MCM
- Connector Type Long Barrel
- Width 1.28"
- Material Copper
- Length 4.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L350N-38
- Zoro # G1638688
- UPC # 662381339232
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 MCM |
Width | 1.28" |
Length | 4.21" |
Stud Size | 44993 |
Barrel Length | 2 |
Size | L=4.21 - W=1.28 - OD=.870 - ID=.700 |
Barrel Inside Diameter | 0.7 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.87 |
Tang Length | 1.81 |
Description
2Hole Long Barrel Copper Compression Lug350 MCM-3/8Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24D031)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- Nsi Industries Lugs & Split Bolts