Shop All Compression Lugs
Nsi Industries
Lug Long 350 Mcm 1/2 Bolt Size
Mfr # L35048
Zoro # G1638697
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 MCM
- Connector Type Long Barrel
- Width 1.276"
- Material Tin-Plated High Conductivity Copper
- Length 3.465"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L35048
- Zoro # G1638697
- UPC # 662381034151
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 MCM |
Width | 1.276" |
Length | 3.465" |
Barrel Length | 2 |
Stud Size | 1 to 2 |
Size | L=3.46 - W=1.27 - OD=.874 - ID=.701 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Tang Length | 1.06 |
Barrel Outside Diameter | 0.87 |
Mounting Bolt Size | 1/2 |
Conductor Al Size Range | 250 MCM-6 AWG |
Barrel Inside Diameter | 0.7 |
Description
1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 2.00 In Hole dia., Steel (WAS150)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB Compression Lug, Long, 400 Kcm, L5.45 In, Bl (54874BE)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- Nsi Industries Compression Lugs