Shop All Compression Lugs
Nsi Industries
Lug Long 300 Mcm Nema Mtg Spac
Mfr # L300N
Zoro # G1638590
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 MCM
- Connector Type Long Barrel
- Width 1.19"
- Material Copper
- Length 5.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L300N
- Zoro # G1638590
- UPC # 662381035141
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 300 MCM |
Width | 1.19" |
Length | 5.31" |
Barrel Length | 2 |
Stud Size | 1 to 2 |
Size | L=5.31 - W=1.19 - OD=.815 - ID=.657 |
Barrel Inside Diameter | 0.66 |
Barrel Outside Diameter | 0.82 |
Tang Length | 2.99 |
Mounting Bolt Size | 1/2 |
Description
2Hole Long Barrel Copper Compression Lug300 MCM-1/2Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- IDEAL Connector, PK25 (85-346)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 1-2, Solder (27-CL12)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- Nsi Industries Lugs & Split Bolts