Shop All Compression Lugs
Nsi Industries
Lug Long 300 Mcm Nema Mtg-Bell
Mfr # L300NB
Zoro # G1638502
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 MCM
- Connector Type Long Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 5.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L300NB
- Zoro # G1638502
- UPC # 662381336637
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 300 MCM |
Width | 1.19" |
Length | 5.31" |
Stud Size | 1 to 2 |
Barrel Length | 5 |
Size | L=5.31 - W=1.19 - OD=.815 - ID=.657 |
Tang Length | 2.99 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.66 |
Barrel Outside Diameter | 0.82 |
Description
2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 300 MCM- 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- HILLMAN Wire Steel Galv 22Ga 100Ft (50135)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- Nsi Industries Compression Lugs