Shop All Compression Lugs
Nsi Industries
Lug Long 300 Mcm 1/2 Bolt Size
Mfr # L30048
Zoro # G1638548
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 MCM
- Connector Type Long Barrel
- Width 1.189"
- Material Tin-Plated High Conductivity Copper
- Length 3.386"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L30048
- Zoro # G1638548
- UPC # 662381034144
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 300 MCM |
Width | 1.189" |
Length | 3.386" |
Barrel Length | 2 |
Stud Size | 1 to 2 |
Size | L=3.38 - W=1.18 - OD=.815 - ID=.657 |
Barrel Inside Diameter | 0.66 |
Barrel Outside Diameter | 0.82 |
Conductor Al Size Range | 250 MCM-6 AWG |
Mounting Bolt Size | 1/2 |
Tang Length | 1.06 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
1 Hole Long Barrel Copper Compression Lug 300 MCM - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (26W81)
- HONEYWELL Fc40R1110 Return Grill Media Air (FC40R1110)
- ZSI SPN Loop Clamp, 3/4x1/2", 0.265" Hole (SPN-12)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C381)
- Nsi Industries Lugs & Split Bolts