Shop All Compression Lugs
Nsi Industries
Lug Long 300 Mcm 1/2 Bolt-Bell
Mfr # L30048B
Zoro # G1638539
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 MCM
- Connector Type Long Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 3.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L30048B
- Zoro # G1638539
- UPC # 662381337085
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 300 MCM |
Width | 1.19" |
Length | 3.39" |
Stud Size | 1 to 2 |
Size | L=3.38 - W=1.18 - OD=.815 - ID=.657 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 300 MCM- 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Ivory (AT468-4)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- Nsi Industries Lugs & Split Bolts