Shop All Compression Lugs
Nsi Industries
Lug Long 3/0 Awg Nema Mtg Spac
Mfr # L30N
Zoro # G1638557
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.9"
- Material Copper
- Length 4.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L30N
- Zoro # G1638557
- UPC # 662381035110
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.9" |
Length | 4.65" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=4.65 - W=.900 - OD=.620 - ID=.490 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.49 |
Barrel Outside Diameter | 0.62 |
Tang Length | 2.99 |
Description
2 Hole Long Barrel Copper Compression Lug 3/0 AWG - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (B040404CH)
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- Nsi Industries Compression Lugs