Shop All Compression Lugs
Nsi Industries
Lug Long 3/0 Awg Nema Mtg-Bell
Mfr # L30NB
Zoro # G1638651
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.9"
- Material Tin-Plated Copper
- Length 4.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L30NB
- Zoro # G1638651
- UPC # 662381336606
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.9" |
Length | 4.65" |
Barrel Length | 5 |
Stud Size | 1 to 2 |
Size | L=4.65 - W=.900 - OD=.620 - ID=.490 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Tang Length | 2.99 |
Barrel Outside Diameter | 0.62 |
Barrel Inside Diameter | 0.49 |
Mounting Bolt Size | 1/2 |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
2HoleLong Barrel Copper Compression Lug for Flexible Copper Cable3/0AWG - 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- ZORO SELECT Wall Switch, 20A, Stainless Steel, Locking (4902RKL)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- Nsi Industries Compression Lugs