Shop All Compression Lugs
Nsi Industries
Lug Long 3/0 Awg 3/8 Bolt Size
Mfr # L3038
Zoro # G1638581
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.902"
- Material Tin-Plated High Conductivity Copper
- Length 2.795"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L3038
- Zoro # G1638581
- UPC # 662381034106
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.902" |
Length | 2.795" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=2.79 - W=.902 - OD=.622 - ID=.492 |
Barrel Outside Diameter | 0.62 |
Tang Length | 1.06 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.49 |
Description
Lug Long,3/0 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C387)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- Nsi Industries Lugs & Split Bolts