Shop All Compression Lugs
Nsi Industries
Lug Long 3/0 Awg 3/8 Bolt-Bell
Mfr # L3038B
Zoro # G1638520
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.9"
- Material Tin-Plated Copper
- Length 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L3038B
- Zoro # G1638520
- UPC # 662381336941
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.9" |
Length | 2.8" |
Stud Size | 44993 |
Size | L=2.79 - W=.902 - OD=.622 - ID=.492 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 3/0 AWG - 3/8Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- MIDWEST FASTENER #5 Ceramic Twist-on Wire Connector, s 8PK (76182)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS10S0100)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- Nsi Industries Compression Lugs