Shop All Compression Lugs
Nsi Industries
Lug Long 3/0 Awg 1/2 Bolt Size
Mfr # L3048
Zoro # G1638572
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.902"
- Material Tin-Plated High Conductivity Copper
- Length 2.795"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L3048
- Zoro # G1638572
- UPC # 662381034113
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.902" |
Length | 2.795" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=2.79 - W=.902 - OD=.622 - ID=.492 |
Tang Length | 1.06 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 0.62 |
Barrel Inside Diameter | 0.49 |
Description
Lug Long,3/0 AWG,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- Nsi Industries Lugs & Split Bolts