Shop All Compression Lugs
Nsi Industries
Lug Long 3/0 Awg 1/2 Bolt-Bell
Mfr # L3048B
Zoro # G1638563
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 1"
- Material Tin-Plated Copper
- Length 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L3048B
- Zoro # G1638563
- UPC # 662381337054
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1" |
Length | 2.8" |
Stud Size | 1 to 2 |
Size | L=2.79 - W=.902 - OD=.622 - ID=.492 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Lug Long,3/0 AWG,1/2 Bolt Size,Bell End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA42)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH26)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- Nsi Industries Lugs & Split Bolts