Shop All Compression Lugs
Nsi Industries
Lug Long 3 Awg 5/16 Bolt Size
Mfr # L356
Zoro # G1638633
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3 AWG
- Connector Type Long Barrel
- Width 0.538"
- Material Tin-Plated High Conductivity Copper
- Length 2.157"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L356
- Zoro # G1638633
- UPC # 662381034229
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3 AWG |
Width | 0.538" |
Length | 2.157" |
Stud Size | 45062 |
Barrel Length | 1 |
Size | L=2.15 - W=.550 - OD=.380 - ID=.270 |
Barrel Inside Diameter | 0.28 |
Mounting Bolt Size | 5/16 |
Tang Length | 0.77 |
Barrel Outside Diameter | 0.38 |
Description
Lug Long,3 AWG,5/16 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Black (HS352-S100-BLACK)
- GENERAC Recoil Starter Assembly (0E9483)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- Nsi Industries Lugs & Split Bolts