Shop All Compression Lugs
Nsi Industries
Lug Long 250 Mcm Nema Mtg Spac
Mfr # L250N
Zoro # G1638450
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Long Barrel
- Width 1.09"
- Material Copper
- Length 4.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L250N
- Zoro # G1638450
- UPC # 662381035134
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.09" |
Length | 4.96" |
Barrel Length | 2 |
Stud Size | 1 to 2 |
Size | L=4.96 - W=1.09 - OD=.750 - ID=.590 |
Barrel Inside Diameter | 0.59 |
Mounting Bolt Size | 1/2 |
Tang Length | 2.99 |
Barrel Outside Diameter | 0.75 |
Description
Lug Long,Copper,250 MCM,Nema Mtg Spac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C36)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- Nsi Industries Lugs & Split Bolts