Shop All Compression Lugs
Nsi Industries
Lug Long 250 Mcm Nema Mtg-Bell
Mfr # L250NB
Zoro # G1638408
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Long Barrel
- Width 1.09"
- Material Tin-Plated Copper
- Length 4.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L250NB
- Zoro # G1638408
- UPC # 662381336620
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.09" |
Length | 4.96" |
Stud Size | 1 to 2 |
Barrel Length | 5 |
Size | L=4.96 - W=1.09 - OD=.750 - ID=.590 |
Conductor Al Size Range | 250 MCM-6 AWG |
Mounting Bolt Size | 1/2 |
Tang Length | 2.99 |
Barrel Inside Diameter | 0.59 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Barrel Outside Diameter | 0.75 |
Description
2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 250 MCM - 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- ABB Replacement for Tessco 888063143991 (888063143991)
- SOUTHWIRE Southwire 56750023 30V Bell Wire; 100 ft. (3412749)
- Nsi Industries Lugs & Split Bolts