Shop All Compression Lugs
Nsi Industries
Lug Long 250 Mcm 3/8 Bolt-Bell
Mfr # L25038B
Zoro # G1638362
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Long Barrel
- Width 1.09"
- Material Tin-Plated Copper
- Length 3.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L25038B
- Zoro # G1638362
- UPC # 662381336958
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.09" |
Length | 3.03" |
Stud Size | 44993 |
Size | L=3.03 - W=1.09 - OD=.752 - ID=.594 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 250 MCM - 3/8Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- Nsi Industries Lugs & Split Bolts