Shop All Compression Lugs
Nsi Industries
Lug Long 250 Mcm 1/2 Bolt Size
Mfr # L25048
Zoro # G1638423
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Long Barrel
- Width 1.091"
- Material Tin-Plated High Conductivity Copper
- Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L25048
- Zoro # G1638423
- UPC # 662381034137
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.091" |
Length | 3.031" |
Stud Size | 1 to 2 |
Barrel Length | 2 |
Size | L=3.03 - W=1.09 - OD=.752 - ID=.594 |
Conductor Al Size Range | 250 MCM-6 AWG |
Inside Diameter | 0.594 |
Barrel Outside Diameter | 0.75 |
Outside Diameter | 0.752 |
Tang Length | 1.06 |
Mounting Bolt Size | 1/2 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Barrel Inside Diameter | 0.59 |
Description
Lug Long,250 MCM,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- Nsi Industries Compression Lugs