Shop All Compression Lugs
Nsi Industries
Lug Long 250 Mcm 1 In Mtg Spac
Mfr # L250N-38
Zoro # G1638441
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Long Barrel
- Width 1.09"
- Material Copper
- Length 3.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L250N-38
- Zoro # G1638441
- UPC # 662381339201
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.09" |
Length | 3.78" |
Barrel Length | 2 |
Stud Size | 44993 |
Size | L=3.78 - W=1.09 - OD=.750 - ID=.590 |
Barrel Outside Diameter | 0.75 |
Tang Length | 1.81 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Mounting Bolt Size | 3/8 |
Conductor Al Size Range | 250 MCM-6 AWG |
Barrel Inside Diameter | 0.59 |
Description
2 Hole Long Barrel Copper Compression Lug 250 MCM - 3/8Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-1CR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F22306)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D014)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- Nsi Industries Lugs & Split Bolts