Shop All Compression Lugs
Nsi Industries
Lug Long 2/0 Awg Nema Mtg Spac
Mfr # L20N
Zoro # G1638380
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.81"
- Material Tin-Plated High Conductivity Copper
- Length 4.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L20N
- Zoro # G1638380
- UPC # 662381035103
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.81" |
Length | 4.61" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=4.61 - W=.810 - OD=.560 - ID=.440 |
Barrel Outside Diameter | 0.56 |
Tang Length | 2.99 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.44 |
Description
Lug Long,2/0 AWG,NEMA Mtg Spac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- GALLAGHER Cut-Out Switch Orange (G60731)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JKS-20)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- Nsi Industries Lugs & Split Bolts