Shop All Compression Lugs
Nsi Industries
Lug Long 2/0 Awg 3/8 Bolt Size
Mfr # L2038
Zoro # G1638301
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.815"
- Material Tin-Plated High Conductivity Copper
- Length 2.677"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L2038
- Zoro # G1638301
- UPC # 662381034083
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.815" |
Length | 2.677" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=2.67 - W=.815 - OD=.563 - ID=.441 |
Tang Length | 1.06 |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.44 |
Barrel Outside Diameter | 0.56 |
Description
Lug Long,Copper,2/0 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- ALLIED TUBE & CONDUIT Coupling, 2-1/2 in., GRC (904150)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C383)
- Nsi Industries Compression Lugs