Shop All Compression Lugs
Nsi Industries
Lug Long 2/0 Awg 3/8 Bolt 1 Spac
Mfr # L20N-38
Zoro # G1638347
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.81"
- Material Tin-Plated High Conductivity Copper
- Length 3.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L20N-38
- Zoro # G1638347
- UPC # 662381035219
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.81" |
Length | 3.43" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=3.43 - W=.810 - OD=.560 - ID=.440 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.56 |
Tang Length | 1.81 |
Barrel Inside Diameter | 0.44 |
Description
Lug Long,2/0 AWG,3/8 Bolt,1 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3A, 250V AC, Nonindicating (TR3R)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4060404CHSS)
- SWE-TECH 3C RG6 F-PIN Compression Connector Purple Band, 25PK (FWT31X4-31325)
- DYNALOCK Pushbutton (6176)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- Nsi Industries Compression Lugs