Shop All Compression Lugs
Nsi Industries
Lug Long 2/0 Awg 1/4 Bolt 3/4 Spa
Mfr # L20N-142
Zoro # G1638329
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.81"
- Material Tin-Plated High Conductivity Copper
- Length 2.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L20N-142
- Zoro # G1638329
- UPC # 662381339157
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.81" |
Length | 2.99" |
Stud Size | 44930 |
Barrel Length | 1 |
Size | L=2.99 - W=.810 - OD=.560 - ID=.440 |
Tang Length | 1.38 |
Mounting Bolt Size | 1/4 |
Barrel Inside Diameter | 0.44 |
Barrel Outside Diameter | 0.56 |
Description
Lug Long,2/0 AWG,1/4 Bolt,3/4 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- TELEMECANIQUE SENSORS Limit Switch Lever (ZC2JY31)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- Nsi Industries Compression Lugs