Shop All Compression Lugs
Nsi Industries
Lug Long 2/0 Awg 1/2 Bolt Size
Mfr # L2048
Zoro # G1638338
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.815"
- Material Tin-Plated High Conductivity Copper
- Length 2.677"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L2048
- Zoro # G1638338
- UPC # 662381034090
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.815" |
Length | 2.677" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=2.67 - W=.815 - OD=.563 - ID=.441 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.44 |
Barrel Outside Diameter | 0.56 |
Tang Length | 1.06 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Lug Long,Copper,2/0 AWG,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- CUMMINS 22IN EXHAUST TUBE KIT FOR RV QG 5500-7000 GENERATORS (155-3481-01)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- Nsi Industries Lugs & Split Bolts