Shop All Compression Lugs
Nsi Industries
Lug Long 2 Awg 5/16 Bolt Size
Mfr # L256
Zoro # G1638432
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.602"
- Material Tin-Plated High Conductivity Copper
- Length 2.071"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L256
- Zoro # G1638432
- UPC # 662381034656
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.602" |
Length | 2.071" |
Barrel Length | 1 |
Stud Size | 45062 |
Size | L=2.07 - W=.602 - OD=.421 - ID=.315 |
Tang Length | 0.81 |
Barrel Inside Diameter | 0.32 |
Barrel Outside Diameter | 0.42 |
Mounting Bolt Size | 5/16 |
Description
Lug Long,2 AWG,5/16 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-D-B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 100' Length - Black (HS368-S100-BLACK)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24D030)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- Nsi Industries Lugs & Split Bolts