Shop All Compression Lugs
Nsi Industries
Lug Long 2 Awg 5/16 Bolt-Bell
Mfr # L256B
Zoro # G1638493
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 2.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L256B
- Zoro # G1638493
- UPC # 662381337016
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.07" |
Stud Size | 45062 |
Size | L=2.07 - W=.602 - OD=.421 - ID=.315 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Lug Long,2 AWG,5/16 Bolt Size,Bell End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- Nsi Industries Compression Lugs