Shop All Compression Lugs
Nsi Industries
Lug Long 2 Awg 5/16 Bolt 3/4 Spa
Mfr # L2N-56
Zoro # G1638511
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated High Conductivity Copper
- Length 2.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L2N-56
- Zoro # G1638511
- UPC # 662381035042
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.87" |
Barrel Length | 1 |
Stud Size | 45062 |
Size | L=2.87 - W=.600 - OD=.420 - ID=.310 |
Mounting Bolt Size | 5/16 |
Tang Length | 1.61 |
Barrel Outside Diameter | 0.42 |
Barrel Inside Diameter | 0.32 |
Description
2 Hole Long Barrel Copper Compression Lug 2 AWG - 5/16Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-350-12-134-EC)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- Nsi Industries Lugs & Split Bolts