Shop All Compression Lugs
Nsi Industries
Lug Long 2 Awg 3/8 Bolt 1 Spac
Mfr # L2N-38
Zoro # G1638478
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated High Conductivity Copper
- Length 3.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L2N-38
- Zoro # G1638478
- UPC # 662381035059
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 3.07" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=3.07 - W=.600 - OD=.420 - ID=.310 |
Mounting Bolt Size | 3/8 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Barrel Outside Diameter | 0.42 |
Barrel Inside Diameter | 0.32 |
Tang Length | 1.81 |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Lug Long,2 AWG,3/8 Bolt,1 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- HALEX Condut Couplng Stl 1/2 in.D (64005)
- ANCOR Heat Shrink Multi-Wire Step Down Butt Connectors 24-8 Assorted (320000)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- Nsi Industries Lugs & Split Bolts