Shop All Compression Lugs
Nsi Industries
Lug Long 2 Awg 1/4 Bolt 5/8 Spac
Mfr # L2N-141
Zoro # G1638469
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated High Conductivity Copper
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L2N-141
- Zoro # G1638469
- UPC # 662381339058
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.52" |
Stud Size | 44930 |
Barrel Length | 1 |
Size | L=2.52 - W=.600 - OD=.420 - ID=.310 |
Tang Length | 1.26 |
Barrel Outside Diameter | 0.42 |
Barrel Inside Diameter | 0.32 |
Mounting Bolt Size | 1/4 |
Description
Lug Long,2 AWG,1/4 Bolt,5/8 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No (XTCE115G00TD)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, Mppt (RPSTL12/24M-200-170)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- Nsi Industries Lugs & Split Bolts