Shop All Compression Lugs
Nsi Industries
Lug Long 2 Awg 1/4 Bolt 3/4 Spac
Mfr # L2N-142
Zoro # G1638487
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated High Conductivity Copper
- Length 2.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L2N-142
- Zoro # G1638487
- UPC # 662381339065
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.64" |
Stud Size | 44930 |
Barrel Length | 1 |
Size | L=2.64 - W=.600 - OD=.420 - ID=.310 |
Barrel Inside Diameter | 0.32 |
Tang Length | 1.38 |
Mounting Bolt Size | 1/4 |
Barrel Outside Diameter | 0.42 |
Description
Lug Long,2 AWG,1/4 Bolt,3/4 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type CC fuse (GS1DDU3)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Solid Design, White (11588101)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- Nsi Industries Compression Lugs