Shop All Compression Lugs
Nsi Industries
Lug Long 1000 Mcm Nema Mtg Spac
Mfr # L1000N
Zoro # G1638240
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1000 MCM
- Connector Type Long Barrel
- Width 2.16"
- Material Tin-Plated High Conductivity Copper
- Length 7-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L1000N
- Zoro # G1638240
- UPC # 662381035202
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1000 MCM |
Width | 2.16" |
Length | 7-1/8" |
Barrel Length | 3 |
Stud Size | 1 to 2 |
Size | L=7.12 - W=2.16 - OD=1.50 - ID=1.15 |
Barrel Inside Diameter | 1.19 |
Barrel Outside Diameter | 1.53 |
Mounting Bolt Size | 1/2 |
Tang Length | 3.06 |
Description
2Hole Long Barrel Copper Compression Lug1000 MCM-1/2Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- Nsi Industries Compression Lugs