Shop All Compression Lugs
Nsi Industries
Lug Long 1000 Mcm Nema Mtg-Bell
Mfr # L100NB
Zoro # G1638259
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1000 MCM
- Connector Type Long Barrel
- Width 2.16"
- Material Tin-Plated Copper
- Length 7-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L100NB
- Zoro # G1638259
- UPC # 662381336705
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1000 MCM |
Width | 2.16" |
Length | 7-1/8" |
Stud Size | 1 to 2 |
Barrel Length | 3 |
Size | L=7.12 - W=2.16 - OD=1.50 - ID=1.15 |
Barrel Inside Diameter | 1.19 |
Barrel Outside Diameter | 1.53 |
Tang Length | 3.06 |
Mounting Bolt Size | 1/2 |
Description
2HoleLong Barrel Copper Compression Lug for Flexible Copper Cable1000 MCM- 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Gray (D-22-10-GY)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20114AA10)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C319)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- Nsi Industries Lugs & Split Bolts