Shop All Compression Lugs
Nsi Industries
Lug Long 1000 Mcm 5/8 Bolt Size
Mfr # L10058
Zoro # G1638292
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1000 MCM
- Connector Type Long Barrel
- Width 2.148"
- Material Tin-Plated High Conductivity Copper
- Length 5.613"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L10058
- Zoro # G1638292
- UPC # 662381034205
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1000 MCM |
Width | 2.148" |
Length | 5.613" |
Barrel Length | 3 |
Stud Size | 45054 |
Size | L=5.62 - W=2.15 - OD=1.50 - ID=1.15 |
Barrel Outside Diameter | 1.53 |
Tang Length | 1.85 |
Barrel Inside Diameter | 1.19 |
Mounting Bolt Size | 5/8 |
Description
1 Hole Long Barrel Copper Compression Lug 1000 MCM - 5/8Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- SQUARE D HD SWITCH FUSE PULLER KIT 30A SERIES F (FPK03)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604G)
- SQUARE D 600VAC Definite Purpose Contactor 2P 20A, Number of Poles: 2 (8910DP12V02Y248)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-500-12-134-EC)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- Nsi Industries Compression Lugs