Shop All Compression Lugs
Nsi Industries
Lug Long 1/0 Awg Nema Mtg Spac
Mfr # L10N
Zoro # G1638268
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.74"
- Material Tin-Plated High Conductivity Copper
- Length 4.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L10N
- Zoro # G1638268
- UPC # 662381035097
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.74" |
Length | 4.63" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=4.63 - W=.740 - OD=.520 - ID=.390 |
Mounting Bolt Size | 1/2 |
Tang Length | 2.99 |
Barrel Inside Diameter | 0.39 |
Barrel Outside Diameter | 0.52 |
Description
2 Hole Long Barrel Copper Compression Lug 1/0 AWG - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Gray (BS-J-SCW-100-10-GY)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 15.5 A, Reversing: No (3RT23251BB40)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- SIGMA 2 5/16 Electrical Lug, PK50 (2561-60)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C346)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK88)
- Nsi Industries Lugs & Split Bolts