Shop All Compression Lugs
Nsi Industries
Lug Long 1/0 Awg 3/8 Bolt 1 Spac
Mfr # L10N-38
Zoro # G1638283
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.74"
- Material Tin-Plated High Conductivity Copper
- Length 3.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L10N-38
- Zoro # G1638283
- UPC # 662381339133
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.74" |
Length | 3.21" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=3.21 - W=.740 - OD=.520 - ID=.390 |
Barrel Inside Diameter | 0.39 |
Tang Length | 1.81 |
Mounting Bolt Size | 3/8 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Barrel Outside Diameter | 0.52 |
Description
2 Hole Long Barrel Copper Compression Lug 1/0 AWG - 3/8Bolt - 1Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- ILSCO Aluminum Panelboard Lug, onductor Range (PB2-600-2N-EC)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- Nsi Industries Compression Lugs