Shop All Compression Lugs
Nsi Industries
Lug Long 1/0 Awg 1/2 Bolt Size
Mfr # L1048
Zoro # G1754267
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.744"
- Material Tin-Plated High Conductivity Copper
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L1048
- Zoro # G1754267
- UPC # 662381034076
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.744" |
Length | 2-1/2" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=2.50 - W=.744 - OD=.520 - ID=.390 |
Barrel Outside Diameter | 0.52 |
Tang Length | 1.06 |
Barrel Inside Diameter | 0.39 |
Mounting Bolt Size | 1/2 |
Description
Lug Long,Copper,1/0 AWG,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- ILSCO Surecrimp Copper Compression Lug, o, PK2 (CLND-4/0-12-134-EC)
- Nsi Industries Compression Lugs