Shop All Compression Lugs
Nsi Industries
Lug Long 1 Awg 5/16 Bolt-Bell
Mfr # L156B
Zoro # G1638231
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.67"
- Material Tin-Plated Copper
- Length 2.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L156B
- Zoro # G1638231
- UPC # 662381337023
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.67" |
Length | 2.11" |
Stud Size | 45062 |
Size | L=2.11 - W=.673 - OD=.469 - ID=.358 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Lug Long,1 AWG,5/16 Bolt Size,Bell End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC24)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- 3M Two Hole Lug Compress Conct, 1/0 AWG, PK10 (31130)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- Nsi Industries Compression Lugs