Shop All Compression Lugs
Nsi Industries
Lug Long 1 Awg 3/8 Bolt 1 Spac
Mfr # L1N-38
Zoro # G1638353
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.67"
- Material Tin-Plated High Conductivity Copper
- Length 3.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L1N-38
- Zoro # G1638353
- UPC # 662381339102
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.67" |
Length | 3.07" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=3.07 - W=.670 - OD=.470 - ID=.360 |
Barrel Inside Diameter | 0.36 |
Tang Length | 1.81 |
Barrel Outside Diameter | 0.47 |
Mounting Bolt Size | 3/8 |
Description
2 Hole Long Barrel Copper Compression Lug 1 AWG - 3/8Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- Q2 PRODUCTS 11" Black UV Resist 50 lb Cable Tie 100/bag (CBL 11-50-BLK)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- Nsi Industries Compression Lugs