Shop All Compression Lugs
Nsi Industries
Lug Long 1 Awg 1/4 Bolt 5/8 Spac
Mfr # L1N-141
Zoro # G1638213
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.67"
- Material Tin-Plated High Conductivity Copper
- Length 2.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L1N-141
- Zoro # G1638213
- UPC # 662381339089
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.67" |
Length | 2.56" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=2.56 - W=.670 - OD=.470 - ID=.360 |
Barrel Inside Diameter | 0.36 |
Tang Length | 1.26 |
Barrel Outside Diameter | 0.47 |
Mounting Bolt Size | 1/4 |
Description
2 Hole Long Barrel Copper Compression Lug 1 AWG - 1/4Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 8" 16 GA B/A , IMPORT (16BA8-ASSYIMPNY)
- GENERAC Maintenance Kit for Generac 4.5L Engine (7991)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY8200I)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB Compression Lug, Long, 400 Kcm, L5.45 In, Bl (54874BE)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Die Code: 49 (YA8C2TC14)
- Nsi Industries Compression Lugs