Shop All Wire Connectors
Nsi Industries
Large Ceramic Wire Connector
Mfr # TOP-L-CD
Zoro # G1646239
product price: $56.85
/pk 100, $0.57/ea
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Wire Range 18 AWG – 8 AWG
- Wire Type Copper Wire Only
- Material Ceramic
- Temp Rating 93.3C/200F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TOP-L-CD
- Zoro # G1646239
- UPC # 662381061782
- Country of Origin China
- Category Wire Connectors
Details
Color | White |
Item | Large Ceramic Wire Connector, 18-8 AWG |
Wire Range | 18 AWG – 8 AWG |
Wire Type | Copper Wire Only |
Material | Ceramic |
Temp Rating | 93.3C/200F |
Description
Large Ceramic Wire Connector, 18-8 AWG, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Orange 100 pk (10-PC3)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG BULK (1319G6BK)
- DIRECTV Directv 2PCORD D12; H24 & HR24 Two Power Cord (2PCORD)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- Nsi Industries Wire Connectors & Disconnects