Shop All Wire Connectors
Nsi Industries
Large Ceramic Wire Connector 15,
Mfr # TOP-L-D
Zoro # G1646248
product price: $7.19
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Wire Type Copper Wire Only
- Wire Range 18 AWG – 8 AWG
- Material Ceramic
- Temp Rating 93.3C/200F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TOP-L-D
- Zoro # G1646248
- UPC # 662381061775
- Country of Origin China
- Category Wire Connectors
Details
Color | White |
Item | Large Ceramic Wire Connector, 18-8 AWG |
Wire Type | Copper Wire Only |
Wire Range | 18 AWG – 8 AWG |
Material | Ceramic |
Temp Rating | 93.3C/200F |
Description
Large Ceramic Wire Connector, 18-8 AWG, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- SENSORSWITCH Standard Range Sensor, PIR, 1800 sq. ft. (NCM 10 RJB)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK25 (V400NEOCPGY-25)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- QUICKCABLE Stud Extension, 3/8", PK10 (6029-010)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- Nsi Industries Wire Connectors