Shop All Wire Connectors
Nsi Industries
Insulated Flag 12-10
Mfr # IFL12-250-3N-S
Zoro # G1637227
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 12 AWG
- Max. Single Wire Size 10 AWG
- Max. Voltage 600V
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # IFL12-250-3N-S
- Zoro # G1637227
- UPC # 662381079138
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 12 AWG |
Max. Single Wire Size | 10 AWG |
Details
Color | Yellow |
Max. Voltage | 600V |
Application | Wire Termination |
Standards | cULus |
Insulation Material | Nylon |
Insulated | Yes |
Number of Contacts | 1 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- VYNCKIER Enclosure (VM776)
- AAON SWITCH FCS 320475PSI AR (R37200)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- ANDERSON POWER PRODUCTS PP15 GRN CON 16/20 KIT (1395G3)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HARTING Han B Base Panel 1 Lever (09300060318)
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- SIMPSON STRONG-TIE POST BASE GLV 12GA 4X6"" (ABW46Z)
- ALLSTAR 6-Wire Weather Pack Connector Kit (ALL76270)
- Nsi Industries Wire Connectors & Disconnects