Shop All Wire Connectors
Nsi Industries
Insul. Piercing Connector 750-10 Awg
Mfr # IPCS7501
Zoro # G1637437
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Application Splice, Tap Power Connectors
- Max. Temp. 90°C
- Standards UL486B Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # IPCS7501
- Zoro # G1637437
- UPC # 662381082619
- Country of Origin France
- Category Wire Connectors
Details
Color | Black |
Max. Voltage | 600V |
Application | Splice, Tap Power Connectors |
Item | Insulation Piercing Connector,750-10 AWG |
Max. Temp. | 90°C |
Standards | UL486B Listed |
Wire Range (Run) | 750 kcmil to 3/0 AWG |
Finish | Thermal Plastic |
Material | Fiber Reinforced Thermal Plastic |
Wire Range (Tap) | 14 to 10 AWG |
Current Rating | 55 A (CU); 40 A (AL) |
Assortment | Insulation Piercing |
Description
Insulation Piercing Connector,750-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- EATON Manual Mtr Protctr, 10A, PushButtn, Frame B (XTPB010BC1)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- TYCON SYSTEMS Tycon Systems 5700035 4 Pin Mini Din Male To 5.5 x 2.1 nm. Cable (5700035)
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- GROTE Male Plug-in Pin Pigtail (66816)
- GARDNER BENDER Pigtail, Stranded, 8", 12 AWG (GGP-1502)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE Post Base Zmax 4X4 (ABW44Z)
- Nsi Industries Wire Connectors & Disconnects