Shop All Wire Connectors
Nsi Industries
Insul. Piercing Connector 500-350 Mc
Mfr # IPCS5035
Zoro # G1637470
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Application Splice, Tap Power Connectors
- Max. Temp. 90°C
- Standards UL486B Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # IPCS5035
- Zoro # G1637470
- UPC # 662381082695
- Country of Origin France
- Category Wire Connectors
Details
Color | Black |
Max. Voltage | 600V |
Application | Splice, Tap Power Connectors |
Item | Insulation Piercing Connector,500-350MCM |
Max. Temp. | 90°C |
Standards | UL486B Listed |
Wire Range (Tap) | 1/0 AWG to 350 kcmil |
Wire Range (Run) | 500 kcmil to 4/0 AWG |
Finish | Thermal Plastic |
Material | Fiber Reinforced Thermal Plastic |
Current Rating | 570 A (CU); 445 A (AL) |
Assortment | Insulation Piercing |
Description
Insulation Piercing Connector 500 MCM - 4/0 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusiveturbo spacerkeeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE25)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- ANDERSON POWER PRODUCTS Gray Housing, 350A (122108-001)
- STAGE NINJA Stage Ninja DMX-40-S 40 ft. Retractable Female DMX Cable Reel - Black (DMX-40-S)
- SIMPSON STRONG-TIE Post Base Zmax Aba66Z (ABA66Z)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Red 100 pk (10-PC2)
- AFL FASTCONNECT ST QTY OF 6 FIBER CONNECTOR (FAST-ST-MM62.5-6)
- Nsi Industries Wire Connectors