Shop All Wire Connectors
Nsi Industries
Insul. Piercing Connector 4/0-2 Awg
Mfr # IPCS4002
Zoro # G1637391
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Application Splice, Tap Power Connectors
- Standards UL486B Listed
- Max. Temp. 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # IPCS4002
- Zoro # G1637391
- UPC # 662381082640
- Country of Origin France
- Category Wire Connectors
Details
Color | Black |
Max. Voltage | 600V |
Application | Splice, Tap Power Connectors |
Item | Insulation Piercing Connector,4/0-2 AWG |
Standards | UL486B Listed |
Max. Temp. | 90°C |
Finish | Thermal Plastic |
Wire Range (Run) | 4/0 to 3 AWG |
Material | Fiber Reinforced Thermal Plastic |
Wire Range (Tap) | 10 to 2 AWG |
Current Rating | 190 A (CU); 150 A (AL) |
Assortment | Insulation Piercing |
Description
Insulation Piercing Connector,4/0-2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Conduit Half Pipe Omega Clamp 1/2" (136815)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- OMRON Limit Switch Head, Plunger, Top, Standard (D4A0009N)
- ANDERSON POWER PRODUCTS PP15/45 TWO ROW 2X1 ASS BONDED (ASMFP302X1RK)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-3/0-EC)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5B)
- LEGRAND 1/2In Box Connectors (B81)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- STEELMAN Combination Kit, Chassis EAR/Engine EARII (06608)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- Nsi Industries Wire Connectors & Disconnects