Shop All Wire Connectors
Nsi Industries
Insul. Piercing Connector 2/0-10 Awg
Mfr # IPCS2001
Zoro # G1637330
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Application Splice, Tap Power Connectors
- Max. Temp. 90°C
- Standards UL486B Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # IPCS2001
- Zoro # G1637330
- UPC # 662381082602
- Country of Origin France
- Category Wire Connectors
Details
Color | Black |
Max. Voltage | 600V |
Application | Splice, Tap Power Connectors |
Item | Insulation Piercing Connector,2/0-10 AWG |
Max. Temp. | 90°C |
Standards | UL486B Listed |
Material | Fiber Reinforced Thermal Plastic |
Finish | Thermal Plastic |
Wire Range (Run) | 4 to 2/0 AWG |
Wire Range (Tap) | 14 to 10 AWG |
Current Rating | 55 A (CU); 40 A (AL) |
Assortment | Insulation Piercing |
Description
Insulation Piercing Connector,2/0-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dual Technology Occ Snsr, Wall, White (MS-A202-WH)
- ADVANCE CABLE TIES 14 50lb UV Black Cable Tie 100/BG (50 bags per case) (AL-14-50-0-C)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KTK-R-3/4)
- ADVANCED CABLE TIES 14"L Nylon Zip Ties (AL-14-50 O-D)
- GARDNER BENDER Wire Connector, Twist-On, Winged, Red, PK500 (13-086)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- IDEAL WIRENUT WNG RD18-8, 100PK (30-452P)
- Nsi Industries Wire Connectors & Disconnects