Shop All Heat Shrink Tubing
Nsi Industries
Hvy Wall Heat Shrink, 12 in. 2-500
Mfr # HWHS2-500-12
Zoro # G1636962
Sold in multiples of 3 for $37.17
$37.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length L=12.00
- Voltage Rating 1000 V
- Wire Size 500 MCM-2 AWG
- Operating Temperature 121-135 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # HWHS2-500-12
- Zoro # G1636962
- UPC # 662381370150
- Country of Origin Germany
- Category Heat Shrink Tubing
Dimensions
Length | L=12.00 |
Wire Size | 500 MCM-2 AWG |
Details
Material | Polyolefin |
Voltage Rating | 1000 V |
Operating Temperature | 121-135 C |
Standard | UL |
Environmental Conditions | 121-135 C |
Shape | Round |
Application | Jacket Repair - Splice Cover |
Type | Heavy Wall Heat Shrink |
Description
Heavy Wall Heat Shrink,12"L,500MCM,2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Gray (HS365-S100-GRAY)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (HDT-0400-48"-BLACK-20 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Brown (HS369-S25-BROWN)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Red (HS355-S10-RED)
- Nsi Industries Heat Shrink Tubing