Shop All Circuit Breaker & Panelboard Accessories
Nsi Industries
Ground Bar Cu 14 Circuit 2-14
Mfr # GBC2-14
Zoro # G1635011
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Enclosures
- Voltage 600V
- Max. Wire Size 2 AWG CU
- Min. Wire Size 14 AWG CU
- Bus Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GBC2-14
- Zoro # G1635011
- UPC # 662381010759
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2 AWG CU |
Min. Wire Size | 14 AWG CU |
Length | 5.56 |
Details
Item | Isolated Ground Bar |
For Use With | Electrical Enclosures |
Voltage | 600V |
Bus Material | Copper |
Number of Terminals | 14 |
Material | Copper |
Application | Grounding Wire |
Assortment | Copper Ground Bars |
Description
Isolated Ground Bar, Number of Terminals 14, Min. Wire Size 14 AWG CU, Max. Wire Size 2 AWG CU, For Use With Electrical Enclosures, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lever Arm, 2 In. Arm L (4VZC7)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80129)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- SQUARE D Electric Joint Compound (PJC7201)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- SQUARE D Cover, 225A, 42 Poles (QOC42US)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- Nsi Industries Circuit Breaker & Panelboard Accessories