Shop All Circuit Breaker & Panelboard Accessories
Nsi Industries
Ground Bar Al 14 Circuit 2/0-14
Mfr # GBA20-14
Zoro # G1634908
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Enclosures
- Voltage 600V
- Max. Wire Size 2/0 AWG AL/CU
- Min. Wire Size 14 AWG AL/CU
- Number of Terminals 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GBA20-14
- Zoro # G1634908
- UPC # 662381010827
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2/0 AWG AL/CU |
Min. Wire Size | 14 AWG AL/CU |
Length | 8.81 |
Details
Item | Isolated Ground Bar |
For Use With | Electrical Enclosures |
Voltage | 600V |
Number of Terminals | 14 |
Bus Material | aluminum |
Material | Aluminum |
Application | Grounding Wire |
Assortment | Aluminum Ground Bars |
Description
Isolated Ground Bar, Number of Terminals 14, Min. Wire Size 14 AWG AL/CU, Max. Wire Size 2/0 AWG AL/CU, For Use With Electrical Enclosures, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2" Conduit (2918)
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- GROTE Turn Signal Switch (48552)
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- SQUARE D Neutral Assembly (400SN)
- SQUARE D Torque Limiting Breakway Bits (LV426993)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- SQUARE D Kit Neutral Lug (LK225AN)
- SIEMENS 21-Position Ground Bar Kit (EC2GB122)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- Nsi Industries Circuit Breaker & Panelboard Accessories