Shop All Circuit Breaker & Panelboard Accessories
Nsi Industries
Ground Bar Al 10 Circuit 2/0-14
Mfr # GBA20-10
Zoro # G1634932
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Enclosures
- Voltage 600V
- Max. Wire Size 2/0 AWG
- Min. Wire Size 14 AWG
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GBA20-10
- Zoro # G1634932
- UPC # 662381010803
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2/0 AWG |
Min. Wire Size | 14 AWG |
Length | 6.41 |
Details
Item | Isolated Ground Bar |
For Use With | Electrical Enclosures |
Voltage | 600V |
Material | Aluminum |
Bus Material | aluminum |
Application | Grounding Wire |
Assortment | Aluminum Ground Bars |
Description
Ground Bar,Aluminum,10 Circuit,2/0-14AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 50A, 3 Pole, 690V AC (GV4PB50N)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- IDEAL 120/277 V, Hinged/Thumb Screw Installation, Circuit Breaker Lockout 3 per Pack (44-809)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- SQUARE D Kit Neutral Lug (LK225AN)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL400LH7)
- Nsi Industries Circuit Breaker & Panelboard Accessories