Shop All Wire Connectors
Nsi Industries
Gnd Connector Lay-In 4-14 Db Rated
Mfr # GLC-4DB
Zoro # G1636000
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 14 AWG
- Max. Single Wire Size 4 AWG
- Application Grounding Wire
- Length 1.31
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GLC-4DB
- Zoro # G1636000
- UPC # 662381005311
- Country of Origin India
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 14 AWG |
Max. Single Wire Size | 4 AWG |
Length | 1.31 |
Details
Application | Grounding Wire |
Item | Ground Connector,Lay-In,4-14AWG,DB Rated |
Standards | cULus |
Type | Lay-In Ground Lug Direct Burial |
Material | Silicon Bronze |
Insulation Material | Copper |
Assortment | Copper Ground Clamps |
Description
Ground Connector,Lay-In,4-14AWG,DB Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 15" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-15)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BT6G3AB)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- CEP 100A 120/208 4P5W IEC60309 CONN (5100C9W)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 20PK (60828)
- HOME-FLEX Underground Elbow 1/2 (18-406-005)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-1/0-EC)
- Nsi Industries Wire Connectors & Disconnects